For detailed information, other images and documents, please select individual articles from the following table.
Machine tap HSCo blue ring vaporised blind hole DIN 371/376
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Type C
Blind hole
VAP
The steam bath produces a porous oxide surface, which holds back the cutting fluid:
- Less friction when cutting.
- Less torque fluctuations = reduced risk of cracks developing.
- Reduced heat development.
- Protects against cold welding.
Steam-treated machine taps can be used in the same applications as untreated machine taps, but are especially recommended for materials that generate large chips and have a tendency towards cold welding (e.g. Fe 37).
Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!