Welcome to Würth Finland For trade customers only
Attachment MSV 55-TS For ATS 18 AUTOMATIC M-CUBE
Attachment MSV 55-TS For ATS 18 AUTOMATIC M-CUBE - 1
Attachment MSV 55-TS For ATS 18 AUTOMATIC M-CUBE - 2
Attachment MSV 55-TS For ATS 18 AUTOMATIC M-CUBE - 3
Attachment MSV 55-TS For ATS 18 AUTOMATIC M-CUBE - 4

For detailed information, other images and documents, please select individual articles from the following table.

Attachment MSV 55-TS For ATS 18 AUTOMATIC M-CUBE

Lightweight attachment for use with the ATS 18 AUTOMATIC M-CUBE. Ideal for series fittings to save time.

See product details

Available in 1 version
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
Tool-free adjustment to screw length and depth stop used


Quick and tool-free adjustment of the depth stop using setting wheel. The screw length can also be adjusted without tools using the slide.



Saves time with series screw connections


Suitable for collated screws.



High working flexibility


Suitable for screws from 25 mm to 55 mm in length and diameters from 3.5 mm to 4.2 mm.



Very handy due to light and robust housing


No great effort required, even over longer working periods.