Welcome to Würth Finland For trade customers only
Multi Plus maintenance oil
Multi Plus maintenance oil - 1
Multi Plus maintenance oil - 2
Multi Plus maintenance oil - 3
Multi Plus maintenance oil - 4
Multi Plus maintenance oil - 5
Multi Plus maintenance oil - 6

For detailed information, other images and documents, please select individual articles from the following table.

Multi Plus maintenance oil

High-performance multi-functional spray with multi-functional spray head for universal use

See product details

Available in 1 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

Universal application and protection


  • Versatile, synthetic high-performance multi-functional spray

  • Stops squeaking and creaking, and lubricates anything that is seized or jammed

  • Cleans and protects plastic and metal parts, e.g. panels and housings

  • Lubricates closures, hinges, bushings, chains and door locks

  • Multi-functional spray head for a broad range of applications


Comprehensive protection


  • Releases rusted metal parts

  • Corrosion protection for metals and electrical assemblies

  • Excellent lubricating properties due to boron nitride additive

  • Prevents lock cylinders and closures from freezing up

  • Displaces water to protect against moisture

  • Excellent creep properties for use as a rust remover and contact spray


Compatible with most materials


  • Penetrates and displaces moisture around electrical and electronic systems

  • Does not attack rubber, paint or plastic


Resistant to high temperatures


  • Boron nitride allows a wide temperature range and a long-lasting lubricating effect

  • In the event of oil lubrication above 180 °C, boron nitride takes over lubrication up to 1,000 °C (dry lubrication)
Notice
  • NSF H1-registered

  • If the product is to be used as an anti-corrosive film, it must be completely removed before the device in question is used again
Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.