For detailed information, other images and documents, please select individual articles from the following table.
Masking film Mask light
Light, bright and transparent micropore density standard cover film.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Excellent paint adhesion
Paint residues and overspray adhere to the film. This eliminates adverse effects and damage to the paintwork.
Transparency facilitates easy identification of contours when cutting
Good cutting properties
Micro pore density
100% impermeability to paint guaranteed (no paint seeping through).
Statically charged
Clings permanently to the vehicle, dust entrapment prevented.
When using Würth Mask Light, ensure that the surface to be masked is fully dry. Würth Mask Light is not suitable for application on wet surfaces.
The outside of the foil is printed with Würth. The film should not be exposed to UV radiation.
Easy handling of the Würth paintwork protection films with the film dispenser trolley
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Würth Mask light is a lightweight, light-coloured/transparent, paint-adhesive covering film for protecting surfaces that are not to be painted during painting work.
Mask off the edges of the surface to be painted with Zebra masking tape. Cover the entire vehicle with Würth Mask Light (the outer side of the film is printed). Cut out the film in the area to be painted using a film knife (follow the course of the adhesive tape with the cut), and then secure the film on the tape previously applied with the masking tape. When working on doors, any protruding film can be tucked in behind the door too.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!