For detailed information, other images and documents, please select individual articles from the following table.
Cover/waxed paper
Robust cover material for versatile indoor and outdoor use
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Withstands heavy loads, also making it suitable for use under scaffolding
- The double-sided PE film lamination makes the milk carton paper water resistant, dimensionally stable and tear resistant
The roll width can vary from 0.80-1.30 m depending on the delivery capacity!
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Ideal for protecting against dirt and damage on all solid surfaces during painting and plastering work. The masking/waxed paper provides optimum surface protection when setting up and optimum wall protection for concrete and screed work
Waxed paper is laid in strips either next to each other or overlapping and fixed using adhesive tape, thereby providing effective protection of all types of indoor and outdoor flooring.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!