For detailed information, other images and documents, please select individual articles from the following table.
Measuring coupling DIN2353 with pipe connection
Can be attached directly to the pipe line with for example DIN2353 T crimp connector.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Fixed integration into the system.
Suitable for hose connector pressure measurements.
- Outer thread 16x2.0
- Metal cap
L/S series hose connector.
- 24° conical tightening
- Millimetre inner thread
- DKO type
- O-ring sealing
Suitable for pressure measurements in different systems, for example hydraulics or pneumatic.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!