For detailed information, other images and documents, please select individual articles from the following table.
Metal chop saw MKS 2400
Metal-cutting circular saw for sawing pipes and profiles made from steel, non-ferrous metals, plastics and composite materials, as well as stainless steel
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
High tractive power
2400W motor performance
Effortless work
Improved handle design thanks to horizontal grip position
Suitable for mobile use
The saw can be transported easily thanks to the central carrying handle.
Very smooth running, enhanced quality of cut and service life
Saw blade guide with vibration damper
Environmentally-friendly and user-friendly
Cooling not necessary, meaning lubricant does not need to be used. No need for manual deburring.
Conveniently collects shavings (up to 80%)
With sawdust collection receptacle
Convenient and quick adjustment of mitre cuts (90-75-60-45°)
Quick-action clamping system
Can be operated without damaging your back
Optional mounting stand with scaled longitudinal stop (art. no. 0701330001) designed to make work more comfortable.
- Saw blade not included in the scope of delivery
- The service life of the saw blade depends on the cross-section of the cutting surface.
| Maximum dimensions of the workpieces | ||
| 90° | 45° | |
| Circular | 140 mm/125 mm (stainless steel) | 102 mm |
| square | 125 x 125 mm | 75 x 100 mm |
| rectangular | 105 x 155 mm | 75 x 100 mm |
For cast metal, steel, aluminium, SML, water and gas pipes, plastic-coated pipes and even stainless steel
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!