For detailed information, other images and documents, please select individual articles from the following table.
Cleaning cloths Sini
Effective stain removers and universal cleaning tools
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Microfibre cloths
- For dry, damp and wet wiping
- Washing durability at least 300 washes
- Maximum washing temperature 90° C
Stovetop cloth 9501 015 618
- For ceramic stoves, also suitable for roasters and induction stoves
- Lasts for dozens of washes when used correctly
- Maximum washing temperature 60° C
Window cloth 9501 015 617
- For efficient cleaning of windows and balcony glass’
- The cloth has two different surfaces: The wedge-shaped fibres remove dirt and grease stains with just water, the smooth side dries and gives the windows a sparkling bright finish
- Last for dozens of washes
- Maximum washing temperature 60° C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!