- Reading 0.001 mm, over Ø 12 mm reading 0.005 mm
- Measuring pins hard metal 6–12 mm, tempered steel 12–300 mm, titanium finish
- Measuring possible close to the bottom of the hole within 12–100 mm
- Delivered in a case with a screwdriver and key
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!