- Fabricated product, matt chrome coated thimble, measuring face tempered with micro-lap finish, reading 0.01 mm
- Spindle Ø 6.35 mm (0–300 mm) or 8 mm (> 300 mm), pitch 0.5 mm
- Delivered in a case with setting standards (25–1,000 mm) and key
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!