Welcome to Würth Finland For trade customers only
MINIBALL ball valve with lever
MINIBALL ball valve with lever - 1
MINIBALL ball valve with lever - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

MINIBALL ball valve with lever

See product details

Available in 7 version
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
MINI01 & MINI02 ball valves, MINI01 = FT/FT, MINI02 FT/MT


Female/male thread: ISO 228, G


Body: nickel-plated brass


Ball: chrome-plated brass


Ball seal: PTFE


Operating temperature –10...+90°C


Operating pressure: 10 bar