The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
MINI01 & MINI02 ball valves, MINI01 = FT/FT, MINI02 FT/MT
Female/male thread: ISO 228, G
Body: nickel-plated brass
Ball: chrome-plated brass
Ball seal: PTFE
Operating temperature –10...+90°C
Operating pressure: 10 bar
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!