Welcome to Würth Finland For trade customers only
Longlife Mini coarse nylon abrasive fleece disc

For detailed information, other images and documents, please select individual articles from the following table.

Longlife Mini coarse nylon abrasive fleece disc

Extremely fast cleaning and maximum service life when removing welding seams, scale, corrosion and coatings.

See product details

Available in 2 version
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
Very high degree of material removal, long service life


The ceramic abrasive grain gives this cleaning disc a very high rate of material removal.



Cleaning discs do not smear or clog


Improved synthetic resin bonding and open fleece structure prevent the disc from smearing the surface. This means the disc does not clog when sanding coatings, adhesives or soft metals.

Notice

Observe maximum rpm