For detailed information, other images and documents, please select individual articles from the following table.
MX3 LUBRICATION DEVICE, 1” FEMALE THREAD
MX3 SERIES MAINTENANCE EQUIPMENT in sizes ¾” and 1”
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Precise pressure adjustment
- Integrated manometer (can be changed to traditional)
- Modular, large combinable assortment
- Working pressure range 0 to 16 bar
- Standard filtering rate 25 μm
- Rated flow 11,000 l/min
- Example uses: industrial pneumatic lines, repair shop pneumatic lines, large compressors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!