For detailed information, other images and documents, please select individual articles from the following table.
Mobile battery platform, heavy-duty design For loads up to 1.5 t with a particularly high level of operating comfort
Mobile platform with lifting platform for holding heavy electric car batteries as well as for vehicle engines, transmissions or axles
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Convenient operation
- Raise and lower conveniently using remote control with 3 m cable
- Large wheels for good manoeuvring and positioning
- Safety catch prevents accidental lowering of the load
Adjustable to meet every need
- Extendable handle and platform
- Adjustable by 40 mm on the side for fine adjustment
- Tilt adjustable by ±3 % to compensate for lifting platforms
- 84x M8 thread mounts for optional accessories
- Large 18 cm ground clearance
- For use in conjunction with a conventional engine hoist
CE approval for the device documents the conformity of the device with 2006/42/EC (Machinery Directive).
- Ideal for maintaining and repairing electric vehicles in automotive workshops
- Suitable for handling heavy automotive components such as engines, transmissions or axles
- It offers a high level of user comfort and is suitable for loads up to 1.5 tons
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!