For detailed information, other images and documents, please select individual articles from the following table.
Construction site switchboard, case model with frame
Affordable and lightweight subpanel for use on construction sites
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Robust and tough subpanel built into a compact housing, made in Finland
- Separate fuses for three-phase current and for ordinary socket
0774765517
- Input: CEE 16 A, 5-terminal, 400 V
- Socket connection: 2 CEE 16 A, 5P, 400 V, four shock-resistant sockets 16 A, 250 V
0774765533
- Input: CEE 32 A, 5-terminal, 400 V
- 1 CEE 32A 5P, 400 V and 1 CEE 16A 5P, 400 V
2 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!