Welcome to Würth Finland For trade customers only
Construction site switchboard, case model with frame

For detailed information, other images and documents, please select individual articles from the following table.

Construction site switchboard, case model with frame

Affordable and lightweight subpanel for use on construction sites

See product details

Available in 2 version
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
- Robust and tough subpanel built into a compact housing, made in Finland


- Separate fuses for three-phase current and for ordinary socket



0774765517


  • Input: CEE 16 A, 5-terminal, 400 V

  • Socket connection: 2 CEE 16 A, 5P, 400 V, four shock-resistant sockets 16 A, 250 V


0774765533


  • Input: CEE 32 A, 5-terminal, 400 V

  • 1 CEE 32A 5P, 400 V and 1 CEE 16A 5P, 400 V

2 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.