Welcome to Würth Finland For trade customers only
VMB420 module block

For detailed information, other images and documents, please select individual articles from the following table.

VMB420 module block

Premounted and ready for installation
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
Suitable for many different vehicle types


See assignment table



Consisting of:


Refrigerant shelf


For a maximum of 3 refrigerant bottles


2 drawers with aluminium panel and labelling field


as well as integrated one-handed locking across the entire drawer width


Aluminium top frame



Combination of aluminium and high-strength steel with high-quality powder coating



Load for upper drawer of 40 kg and lower drawer of 70 kg



Includes non-slip mats for drawers and top frame



Includes mounting kit and separating plates