For detailed information, other images and documents, please select individual articles from the following table.
Würth BOXMASTER
Robust, easy-to-use tool case with innovative, modular design. Ideal for professionals who value efficiency and organisation.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Würth BOXMASTER consists of three stackable parts:
Small Tool Box
- Dimensions (external): 570x411x167 mm
- Weight: 3.83 kg
- Maximum load capacity: 22.7 kg
- Properties: Stacking mechanism, robust front folding handle, closure system with metal handle, lockable with padlock, accessory rail
Large Tool Box
- Dimensions (external): 570x411x299 mm
- Weight: 5.37 kg
- Maximum load capacity: 45.4 kg
- Properties: Stacking mechanism, aluminium handle on top, side lifting handles, closure system with metal handle, lockable with padlock, accessory rail, small parts tray
Rolling Tool Box
- Dimensions (external): 576x480x652 mm
- Weight: 9.92 kg
- Maximum load capacity: 68.0 kg
- Properties: Height-adjustable telescopic metal handle, can be removed to save space during storage and transport, robust, 8 in (20 cm) dia. wheels with ball bearings on steel axle, closure system with metal handle, lockable with padlock, accessory rail
The tools and accessories shown are not included in the scope of delivery.
Ideal for tradespeople, mechanics and anyone who needs to transport tools and small parts in a secure and organised manner.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!