For detailed information, other images and documents, please select individual articles from the following table.
Fan guard CleanAIR Aergo
The versatile fan unit protects the user from harmful and dangerous particles
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Ergonomic and light
- Slim profile
- Run time up to 10h
- Fast charging in less than 3h
- Adjustable airflow (160l/min and 210l/min)
- Continuous air flow adjustment
- Audio-visual alarm and vibration alarm warn of low air flow and low battery
- Easy to use
- Suitable for use with various CleanAIR facepieces
- By changing the filter, it is suitable for both particles and gases
- EN 12941 compliant
- Contents of delivery: Belt, standard battery, charger, particle filters and flow meter
- CleanAIR product number 300000PA
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!