Welcome to Würth Finland For trade customers only
Fan guard CleanAIR Aergo

For detailed information, other images and documents, please select individual articles from the following table.

Fan guard CleanAIR Aergo

The versatile fan unit protects the user from harmful and dangerous particles

See product details

Available in 1 version
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
  • Ergonomic and light

  • Slim profile

  • Run time up to 10h

  • Fast charging in less than 3h

  • Adjustable airflow (160l/min and 210l/min)

  • Continuous air flow adjustment

  • Audio-visual alarm and vibration alarm warn of low air flow and low battery

  • Easy to use

  • Suitable for use with various CleanAIR facepieces

  • By changing the filter, it is suitable for both particles and gases

  • EN 12941 compliant

  • Contents of delivery: Belt, standard battery, charger, particle filters and flow meter

  • CleanAIR product number 300000PA