Welcome to Würth Finland For trade customers only
Fan guard Cleanair Basic Evo

For detailed information, other images and documents, please select individual articles from the following table.

Fan guard Cleanair Basic Evo

Renewed, innovative and light fan unit
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
Can be used in environments where an efficient filter removes solid impurities from the air such as dust, aerosols and welding fumes.



  • Led panel for monitoring individual adjustments and warning functions

  • Audio-visual alarm for low air flow rate, low battery charge and clogged filters

  • Air flow rate adjustable in five different levels 170-240 l/min.

  • All functions behind one key

  • The renewed filter also fits the old model

  • Brushless engine

  • Li-ion rechargeable battery 7.2V/4.4aH duration up to 10 hours (at a blowing speed of 170 l/min.)

  • Battery charging time 4-5 hours

  • Breathing hose connector CA40 x 1.7”

  • CleanAIR product number 810000PA


Contents of delivery: Basic fan motor, filters, charger, li-ion rechargeable battery and padded belt.

NoticeThe set does not include a headgear (e.g. Unimask)