Welcome to Würth Finland For trade customers only
Fan guard CleanAIR Chemical 2

For detailed information, other images and documents, please select individual articles from the following table.

Fan guard CleanAIR Chemical 2

Versatile fan unit with individually adjustable air flow

See product details

Available in 1 version
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
  • Ergonomic and light

  • Impact and chemical resistant frame

  • Can be cleaned in the shower (IP64)

  • Changing the filter combination filters particles, gases and vapours

  • Run time up to 10h with standard battery and 16h with power battery

  • Adjustable airflow (120l/min - 235l/min) for hoods and masks

  • Automatic air flow control, which keeps the flow even and at the desired level

  • The audio-visual warning system warns of too low air flow and low battery charge

  • Clear TFT colour display

  • Ergonomic and comfortable belt

  • Suitable for use with various CleanAIR facepieces

  • EN 12941 compliant

  • Contents of delivery: Fan unit, charger, standard Li-ion battery, padded belt, flow meter

  • CleanAIR product number 510000FCA​