Welcome to Würth Finland For trade customers only
Magazine screwdriver equipped with 12 bits
Magazine screwdriver equipped with 12 bits - 1
Magazine screwdriver equipped with 12 bits - 2
Magazine screwdriver equipped with 12 bits - 3
Magazine screwdriver equipped with 12 bits - 4

For detailed information, other images and documents, please select individual articles from the following table.

Magazine screwdriver equipped with 12 bits

Screwdriver with pull-out, rotating magazine, 2C handle and bright chrome-plated round shank with magnet
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
Efficiency at your fingertips


  • Effortless working thanks to the 2C handle with hard core and soft, non-slip surface

  • Optimum power transmission and comfortable handling due to the very slim design for a magazine screwdriver

  • Bits can be changed quickly and easily thanks to the pull-out, rotating magazine with space for up to 12 bits

  • Thanks to the 1/4 inch standard bit mount, replacement is easy if a bit is lost

  • Quick selection of the correct bit with the Würth colour code

  • Secure closing of the bit magazine with an audible click


The highest quality


  • Long service life thanks to the robust, bright chrome-plated round shank

  • Secure fit of the bit thanks to the magnetic bit holder

  • Tip manufactured in accordance with DIN 3126-D 6.3 for screwdrivers with bit mounts with a 6.3 mm hexagonal profile
Notice

Magazine screwdriver is available with different equipment.