For detailed information, other images and documents, please select individual articles from the following table.
Multi-line laser MLPG 22
Self-levelling multi-line laser for indoor and outdoor use with three highly visible green 360° laser lines
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Easy control
- Self-levelling of the pendulum-mounted laser diodes in seconds
- All lines can be easily switched on and off using the power button
- The brightness of the laser lines can be adjusted using the keypad, which also reduces the power consumption
- Automatic monitoring eliminates levelling errors. If the self-levelling range is exceeded, the laser lines start flashing
- Can also be used over long distances by locating the laser beams using the universal receiver (available separately)
- Long battery life for uninterrupted work
- Compact, robust and durable housing, which is protected against dust and splash water and is easy to transport
Flexible mounting
- The laser can be attached to ceiling profiles and 1/4 and 5/8 inch tripods using the optional universal wall bracket
- It can be easily attached to magnetic surfaces thanks to the powerful magnet system
Variety of options for operation
- With integrated battery pack that can also be charged during operation via the charging socket
- Can also be operated with batteries and the optional battery holder
Suitable for indoor and outdoor applications
The multi-line laser can be used in various areas of application, such as interior finishing, installing dry walling, tiling or installing shelves and cabinets.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!