For detailed information, other images and documents, please select individual articles from the following table.
LIMITED EDITION SHARK TWIST and ASSY D anchor and screw assortment 700 pcs, in white system case
Comprehensive assortment with the SHARK TWIST anchor and matching ASSY D screws for anchors, dia. 6 x 36 mm and dia. 8 x 46 mm
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Includes high-quality white system case 4.4.1 with removable system boxes
- SHARK TWIST 2C multi-purpose anchor, one anchor, eight knots
- The anchors are ideal for use with the ASSY D screw for anchors
Quick, flexible installation
- Easy: Can be installed flush using just one finger without the need for a hammer
- Fast: Very easy insertion of the screw
- Versatile: For wood threads and metric threads
- Flexible: Each anchor size can be combined with several screw diameters
High level of safety
- Innovative: Eight knots with extremely large contact surface
- Tested: Tested, high load values
- Optimised: Low installation torque and high overtorque
- No rotation of the anchor in the drill hole
- Certified: ETA certification for solid and perforated construction materials
Due to the special plastic composition of the SHARK TWIST, even screws with metric threads can be screwed in without any problems, for example, threaded studs or rods for suspended items in plumbing installations, as well as metric screws
Universal plastic fixing
- Can be used in concrete, solid brick, solid sand-lime block, vertically perforated brick, hollow sand-lime block, autoclaved aerated concrete, gypsum plasterboard, gypsum fibreboard
- Suitable for attaching light to medium loads, such as curtain rails, wall shelves, lightweight hanging cabinets, picture frames, mirrors, lamps, cable ducts, cable clamps, electrical switches, washbasins, towel rails, information signs and motion detectors
- For attaching components in conjunction with a wood or chipboard screw
- Can be used outdoors or in wet rooms in conjunction with a stainless steel screw
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!