The Multinorm collection is suitable for welding and other work at high temperatures. This clothing protects the wearer from the thermal hazards posed by electric arcs. They are also anti-static and provide limited protection against minor splashes of certain chemicals.
The product complies with the following standards:
EN ISO 20471:2013 class 2, class 3 when combined with trousers
EN ISO 11611:2015 Class 1 A1+A2
EN ISO 11612:2015 A1+A2, B1, C1, E2, F1
Material: 65 % modacrylic, 33 % cotton, 2 % anti-static fibre, 280 g/m².
Lining: Modacrylic cotton, front side 180 g/m2 and sleeves 120 g/m2.
- Black-yellow
- Size S-3XL
- Vertical protective collar, removable hood
- Extended back, adjustable hem with a hook-and-loop fastener
- Strap for radiation meter
- Zip under weather flap
- Side pockets and breast pocket with zips, breast pocket with closable ID card pocket, pen pocket
- Adjustable cuffs with a hook-and-loop fastener
- Stitched reflective stripes with fire protection
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!