- One pair (red and black) of 1.5-m silicone test leads with rectangular connectors
- 4-mm (Ø) detachable tip that fits into European sockets
- Branch boxes are easy to reach by detaching the tips (Ø 2 mm)
- Detachable, insulated IC guard enables measuring connectors to be close to each other, complies with GS38
- CAT IV 600 V, CAT III 1000 V, 10 A safety rating, UL-listed
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!