For detailed information, other images and documents, please select individual articles from the following table.
Hammer-in W-NA-M With stepped thread M8/M10
Quick and easy installation: Position, hammer, done! Ideal for suspensions with M8 or M10 threaded rods (step thread). For concrete, zinc-plated steel with internal thread
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Quick and easy installation
- Less drilling required thanks to reduced effective anchorage depth of 25 mm
- Easy insertion: Simply hammer in - no torque required
- No special drills or setting tools required
- Push-through installation
- Compatible with both M8 and M10 threaded rods thanks to step thread
- Very low edge distances and spacings possible
- Torque-controlled expanding anchor — expands when subjected to load
- Multiple attachment of non-load-bearing systems in concrete: European Technical Assessment ETA-11/0339
- Fire resistance: R30, R60, R90, R120 (anchoring base: concrete C20/25 to C50/60): Technical Report TR 020 "Evaluation of anchorages in concrete concerning resistance to fire" (included in ETA-11/0339)
The nail anchor offers the benefits of a bolt anchor while also being easy to install; the nail anchor is simply knocked into the drill hole through the attached part.
Create the drill hole
Clean the drill hole
Check the position of the sleeve
Insert W-NA-M into the bore hole and drive in
Insert W-NA-M until flush
- Multiple attachment of non-load-bearing systems in concrete: European Technical Assessment ETA-11/0339
- Fire resistance: R30, R60, R90, R120 (anchoring base: concrete C20/25 to C50/60): Technical Report TR 020 "Evaluation of anchorages in concrete concerning resistance to fire" (included in ETA-11/0339)
Anchors in a non-structural system based on a redundant design with approval for cracked concrete and non-cracked concrete
- E.g. lightweight ceiling cladding and suspended ceilings, pipes, wire hangers etc.
- For use in reinforced or non-reinforced normal weight concrete with a concrete compressive strength of min. C12/15 and max. C50/60 in accordance with EN 206-1:2000-12
May only be used in dry indoor room conditions
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!