For detailed information, other images and documents, please select individual articles from the following table.
Nail anchor W-ND Countersunk head
For fastening squared timbers, laths, thin sheets and all components for recessed mounting. Wall plug body with countersunk head, nails zinc-plated steel
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Quick, cost-effective installation
- Pre-assembled: no need to search for the right screw
- Also suitable for ducts
- Can be removed via drive in screw head
- UV resistant
- Plastic anchors made of high-quality polyamide, resistant to mould
- Heat resistant from -40 to +150°C
- Halogen- and silicone-free
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!