For detailed information, other images and documents, please select individual articles from the following table.
Nailing plate screw TX20
Nail plate screws are specially designed for attaching steel corners and plates to wood
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- The smooth stem on the bottom of the base fits well into the hole in the corner/plate, therefore the connection becomes stiffer and more durable than when using ordinary screws.
- When installing the nail plate screw, the torque of the screwdriver must be fine-tuned so that the screwing stops when the base of the screw reaches the surface of the steel plate, otherwise there is a risk of the base breaking.
- To reduce the risk of the wood splitting, the outermost screws are fastened first.
- The screws must be screwed in vertically.
- Material: hardened steel.
- The nail plate screws are protected with an electro zinc coating with a thickness of 12 micrometres. The use of screws together with hot-dip galvanized (12-15µ) construction clips is permitted in stress class 2 (outdoor spaces protected from the weather).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!