Nailing plates are very versatile: They are ideal for joining different wooden structures,
e.g. ceiling trusses.
It is recommended to use two nailing plates for each joint, and the wooden parts of the joint must be of the same width.
Stainless steel nailing plates, suitable for pressure-treated wood.
Steel quality:
A2 stainless steel/AISI 304Nailing plates made from stainless steel plate.
Nailing plates can be used in climate stress category C3.
Fittings used:
Nailing plate screws A2, anchor nails A2
CE marked in accordance with EN 14545.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!