Welcome to Würth Finland For trade customers only
Series 4000 plug-in nipple with female thread

For detailed information, other images and documents, please select individual articles from the following table.

Series 4000 plug-in nipple with female thread

See product details

Available in 3 version
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
High flow rate of up to 3900 l/min and a maximum operating pressure of 16 bar


Allows optimal power delivery for compressed air consumers



Hardened steel nipples


For max. load-bearing capacity and long service life



Airtight connections


Low energy use and high efficiency



Exposed surfaces are chromium-plated, nickel-plated or galvanised.


High corrosion resistance – protected even under demanding conditions



Series 4000 fittings comply with the European Standard 10.4.


Compatibility with other compressed air fittings