For detailed information, other images and documents, please select individual articles from the following table.
Series 4000 plug-in nipple with comfort connection for PU pneumatic hoses
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- High flow rate of up to 3,900 l/min and a maximum operating pressure of 16 bar allows optimal power delivery for compressed air consumers
- Hardened steel nipples ensure maximum load capacity and a long service life
- Airtight connections ensure low energy use and high efficiency
- Exposed surfaces are chrome plated, nickel plated or zinc plated and offer high corrosion resistance and protection under demanding conditions
- Series 4000 fittings comply with the European Standard 10.4 and are compatible with other pneumatic fittings
Unscrew locking sleeve and push over the hose.
Then slide hose up over grommet as far as possible while twisting back and forth slightly.
Then screw on the locking bush as far as possible.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!