Welcome to Würth Finland For trade customers only
SECURAL non-rebound soft-face hammer with polyurethane impact surfaces
SECURAL non-rebound soft-face hammer with polyurethane impact surfaces - 1
SECURAL non-rebound soft-face hammer with polyurethane impact surfaces - 2
SECURAL non-rebound soft-face hammer with polyurethane impact surfaces - 3
SECURAL non-rebound soft-face hammer with polyurethane impact surfaces - 4
SECURAL non-rebound soft-face hammer with polyurethane impact surfaces - 5

For detailed information, other images and documents, please select individual articles from the following table.

SECURAL non-rebound soft-face hammer with polyurethane impact surfaces

Mallet with interchangeable rectangular hammer heads and a break-proof connection between the head and the handle

See product details

Available in 1 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

Non-rebound, reduces strain on joints


  • Versatile for corners, edges and areas where conventional mallets with round hammer heads are not suitable

  • Extremely high striking force with non-rebound characteristics to reduce strain on the joints due to the delayed impact of the steel shot in the head, which prevents rebound without loss of force

  • High non-rebound dampening due to the optimum ratio of shot mass to head mass and the dampening properties of the polyurethane impact surfaces

  • Low-vibration and low-noise with non-rebound dampening when compared to steel hammers


Highest quality from Germany


  • Absolutely break-proof, since the head and handle are made of one piece of steel and the two steel halves are welded lengthways

  • Ergonomic rubber grip for easy handling and secure grip during work

  • Long-term use possible as the hammer heads are available as replacement parts and can be easily interchanged