- New generation bristle discs, made from adaptive and highly durable fibres
- Flexible mesh construction enables larger contact surface and faster cleaning
- Larger contact surface to enable faster cleaning and preparation of surfaces
- Adapts to irregular and hard-to-reach surfaces
- Clean and consistent finish
- Withstands high rpm, less vibration
- Aluminium oxide with abrasive grain
- For levelling and preparing surfaces
- For efficient removal of rust and blue stains without leaving holes
- For fast removal of paint and coating layers
- For die grinders
- 5M52034 for 150-mm angle grinder with speed control
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!