Welcome to Würth Finland For trade customers only
Nylon Sanding Fleece Roller

For detailed information, other images and documents, please select individual articles from the following table.

Nylon Sanding Fleece Roller

Coarsely structured, elastic, abrasive cleaning sanding fleece made of a special combination of synthetic fibres and evenly embedded abrasive grains (silicon carbide), for use with all current satin-finishing machines.
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
Flexible, open fleece structure


  • Ideal adjustment to workpiece geometry for optimum surface contact.

  • Virtually no clogging due to surface abrasion

  • Uniform and reproducible sanding results

  • Reduced heat generation -> cool sanding


Even and consistent work results along with a clean, residue-free surface


Continuous exposure of fresh abrasive grain



Minimised risk of damaging workpiece surface or removing too much material


Easy to use grinding operation



No contamination of material surfaces


Free of corrosion-prone metals



Plastic support flanges can be removed in stages



19 mm location hole and 4x 6 mm wedge taper

Notice

The maximum permissible speeds may not be exceeded. Work only with appropriate protective equipment, such as safety glasses, gloves, hearing protection etc. Coarse cleaning sanding fleeces are not suitable for edge sanding. Therefore, only sand along and not against material edges! Observe operating instructions.