For detailed information, other images and documents, please select individual articles from the following table.
LED connection kit XBB Dongle OBD
A switching device for additional lights and other accessories, where the activation is obtained directly from the car’s OBD plug
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- The Dongle unit that can be inserted into the OBD plug receives the activation information of the additional lights directly from the car’s CAN bus and sends it wirelessly to the Power Unit relay
- Power unit - the relay can be connected to the connection kit for the additional lights instead of the standard relay - (note 15A+5A current rating)
- Dongle units are configured with the XBB app that can be downloaded to the phone and is available for Android and iOS operating systems
- Wireless data transmission between devices facilitates and speeds up installation, when there is no need to pull cables between the interior of the cars and the engine room
- Voltage: 9-36V
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!