For detailed information, other images and documents, please select individual articles from the following table.
LED connector kit XBB dongle OBD
An adapter unit for extra lights and other accessories, with activation taken directly from the vehicle’s OBD port
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- The dongle can be inserted into the OBD port, receives activation information for the extra lights directly from the vehicle’s CAN bus, and sends it wirelessly to the power unit relay
- The power unit relay can be connected to the connector kit for the extra lights instead of the standard relay – (NB: rated current 15 A+5 A)
- The dongle is configured with the XBB app that can be downloaded to the phone and is available for Android iOS operating systems
- Wireless data transfer between devices simplifies and speeds up installation, when cables do not need to be fed through the vehicle’s interior and engine compartment
- Voltage: 9-36 V
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!