For detailed information, other images and documents, please select individual articles from the following table.
ORFS 45°, One Piece, female thread
Gasket sealing face, ORFS O-Ring Face Seal
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
The One Piece connector’s sleeve is already pressed against the spindle’s sleeve slot.
The connector is always equipped with a sleeve.
Please note that the One Piece connector is officially approved for specific tubes only.
- Quick and easy installation
- Always the right combination
ORFS fittings have a gasket sealing face.
- SK (female thread) fittings have a straight sealing face
- UK (male thread) fittings have an O-ring slot
- Seal with an O ring
Repair of a leaking ORFS connection.
- Replacement of a broken O-ring
ORFS fittings have an inch-type UNF thread
The One-Piece connector is officially approved only for certain hoses.
One Piece connectors have been tested/certified for use with Bridgestone/Intertraco tubes.
The official compression dimensions are in use when the One Piece connector is attached to a Bridgestone/Intertraco tube.
One Piece connectors have not been tested for use with Tekno/Premier tubes.
Note the ferrule stripes and the K or J type marking on the One Piece connector.
K: intended for a 2-ply cross-ply tube, sizes 1/4” = 04 and 3/8” = 06.
Those with the J mark can be used in both 2-cross weave, 3-cross weave and 4-Spiral hoses,we have sizes 1/2” = 08 – 1 1/4” = 20.
The strength of a K-type ferrule is significantly lower than a J-type ferrule. The two types have their own compression dimension tables.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!