Welcome to Würth Finland For trade customers only
Elbow fitting ORFS 90°, male/male

For detailed information, other images and documents, please select individual articles from the following table.

Elbow fitting ORFS 90°, male/male

Sealing on plane surface, flat surface for female fitting, O-ring slot for male fitting, highly durable connection.

See product details

Available in 6 version
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
ORFS, O-Ring Flare Seal, seal with an O-ring.


  • Suitable for high pressure systems


Seal between two plane surfaces.


  • Can be reopened and retightened


Durable connection.


  • Resistant to vibration; does not come loose by itself

  • No transformations in tightening

  • Suitable for very poor working conditions


You can repair a leaking connection by replacing the O-ring



Suitable for pipe connections.


  • Ferrule required
Fittings manufactured in compliance with ISO 8434-3/SAE J1453