For detailed information, other images and documents, please select individual articles from the following table.
Elbow fitting ORFS 90°, male/male
Sealing on plane surface, flat surface for female fitting, O-ring slot for male fitting, highly durable connection.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
ORFS, O-Ring Flare Seal, seal with an O-ring.
- Suitable for high pressure systems
Seal between two plane surfaces.
- Can be reopened and retightened
Durable connection.
- Resistant to vibration; does not come loose by itself
- No transformations in tightening
- Suitable for very poor working conditions
You can repair a leaking connection by replacing the O-ring
Suitable for pipe connections.
- Ferrule required
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!