Welcome to Würth Finland For trade customers only
ORFS straight, One Piece, male thread

For detailed information, other images and documents, please select individual articles from the following table.

ORFS straight, One Piece, male thread

Gasket sealing face, O-ring, ORFS O-Ring Face Seal

See product details

Available in 5 version
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
The One Piece connector’s sleeve is already pressed against the spindle’s sleeve slot.


The connector is always equipped with a sleeve.


Please note that the One Piece connector is officially approved for specific tubes only.



  • Quick and easy installation

  • Always the right combination


ORFS fittings have a gasket sealing face.


  • SK (female thread) fittings have a straight sealing face

  • UK (male thread) fittings have an O-ring slot

  • Seal with an O ring


Repair of a leaking ORFS connection.


  • Replacement of a broken O-ring


ORFS fittings have an inch-type UNF thread

Notice

The One-Piece connector is officially approved only for certain hoses.