For detailed information, other images and documents, please select individual articles from the following table.
Oil drain plug wrench, 8-in-1
Special wrench for oil drain plugs with eight different wrench sizes and profiles.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Profiles and wrench sizes
Square, size 8, 10 mm, 3/8 inch, 1/2 inch hexagon, sizes 10, 12, 14, 17 mm
Fast and simple
The desired wrench size is selected by quickly and easily turning the wrench heads. It engages easily when the size is selected.
Practical
Multifunctional tool for eight applications in a single wrench.
Differentials, oil pans and gearboxes
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!