For detailed information, other images and documents, please select individual articles from the following table.
Oil extraction device for mobile operation, complete with 8 suction probes
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Extraction takes place by means of a vacuum
- Empties via pressure pad (0.5 bar)
- The transparent suction head allows the quality of the used oil to be checked
- By building up the maximum vacuum, the oil can be extracted from several vehicles one after the other (max. 40 litres).
- The external inspection tube allows the volume of used oil to be checked
- With removable small parts tray
- Direct connection without probe for direct suction at the dipstick on all Mercedes vehicles.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!