Welcome to Würth Finland For trade customers only
Oil hose MINSK

For detailed information, other images and documents, please select individual articles from the following table.

Oil hose MINSK

See product details

Available in 8 version
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
Oil suction/pneumatic hose, designed for hydraulic oil return, for max. 30 % aromatic oil products.


Interior: black, NBR


Reinforcement: synthetic weave, steel spiral


Outer tube: black, SBR, oil-mist resistant


Operating temperature: -20.... +100°C


Marking: Red stripe, OIL - LOGO - MINSK - 10 BAR 150 PSI Made in Italy (S.F.3: 1) IVG 2000


Manufacturer: IVG