Oil suction/pneumatic hose, designed for hydraulic oil return, for max. 30 % aromatic oil products.
Interior: black, NBR
Reinforcement: synthetic weave, steel spiral
Outer tube: black, SBR, oil-mist resistant
Operating temperature: -20.... +100°C
Marking: Red stripe, OIL - LOGO - MINSK - 10 BAR 150 PSI Made in Italy (S.F.3: 1) IVG 2000
Manufacturer: IVG
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!