For detailed information, other images and documents, please select individual articles from the following table.
Oil sight
Oil level height indicator suitable for oil tanks
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Aluminium frame 6061-t6
- Polycarbonate glass PC
- Behind the glass is an aluminium plate with a red dot
- Height indicator
- The thread is BSP, G thread, i.e. cylinder
- NBR seal on the shoulder
Continuous maximum working pressure below 8 bar
Temporary maximum pressure below 15 bar
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!