Welcome to Würth Finland For trade customers only
Oil sight

For detailed information, other images and documents, please select individual articles from the following table.

Oil sight

Oil level height indicator suitable for oil tanks

See product details

Available in 1 version
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
  • Aluminium frame 6061-t6

  • Polycarbonate glass PC

  • Behind the glass is an aluminium plate with a red dot

  • Height indicator

  • The thread is BSP, G thread, i.e. cylinder

  • NBR seal on the shoulder
Notice

Continuous maximum working pressure below 8 bar


Temporary maximum pressure below 15 bar