Pitch
0.325" or 3/8"
Bar groove width
0.050" or 0.058" (1.3 or 1.5 mm)
These guide bars are suitable for approximately 95% of chainsaws.
Including: Dolmar, Homelite, Husqvarna, Jonsered, McCulloch, Partner, Shindaiwa, Stihl.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!